Osram Sylvania 20PAR/36/CAP/WFL Halogen Lamp, PAR36, 20W, 12V, WFL30

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    20PAR/36/CAP/WFL
  • Rexel Part Number:

    5045
  • UPC:

    04613555052

Halogen Lamp, 20 Watt, 12 Volt, Bulb: PAR36 (Sealed Beam), Base: Screw Terminal (G53), Lumens: 250, CRI: 100, Color Temperature: 3000K, Beam Angle: Wide Flood 30 Degree, Standard Case Qty: 12 *Sylvania Part # 55052*

$ 10.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 20PAR/36/CAP/WFL

Rexel Part # 5045

UPC 04613555052

UNSPSC 39101609

Base Screw Terminal (G53)

Color Rendering Index (CRI) 100

Color Temperature 3000 (Warm White)

Lumens 250

Shape PAR36 (Sealed Beam)

Type Lamp

Volts AC 12

Wattage 20

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch