Osram Sylvania 36PAR36/HAL/VNSP5-12V Halogen Lamp, PAR36, 36W, 12V, VNSP5

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    36PAR36/HAL/VNSP5-12V
  • Rexel Part Number:

    144110
  • UPC:

    04613555100

Halogen Lamp, 36 Watt, 12 Volt, Bulb: PAR36 (Sealed Beam), Base: Screw Terminal (G53), Lumens: 500, CRI: 100, Color Temperature: 3000K, Beam Angle: Very Narrow Spot 5 Degree, Standard Case Qty: 12 *Sylvania Part # 55100*

$ 13.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 36PAR36/HAL/VNSP5-12V

Rexel Part # 144110

UPC 04613555100

UNSPSC 39101601

Base Screw Terminal (G53)

Color Rendering Index (CRI) 100

Color Temperature 3000 (Warm White)

Lumens 500

Shape PAR36 (Sealed Beam)

Type Lamp

Volts AC 12

Wattage 36

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch