Osram Sylvania 50PAR36/HAL/NSP6-12V Halogen Lamp, PAR36, 50W, 12V, NSP6

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    50PAR36/HAL/NSP6-12V
  • Rexel Part Number:

    126288
  • UPC:

    04613555118

Halogen Lamp, 50 Watt, 12 Volt, Bulb: PAR36 (Sealed Beam), Base: Screw Terminal (G53), Lumens: 700, CRI: 100, Color Temperature: 3000K, Beam Angle: Narrow Spot 6 Degree, Standard Case Qty: 12 *Sylvania Part # 55118*

$ 20.59 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 50PAR36/HAL/NSP6-12V

Rexel Part # 126288

UPC 04613555118

UNSPSC 39101601

Base Screw Terminal (G53)

Color Rendering Index (CRI) 100

Color Temperature 3000 (Warm White)

Lumens 700

Shape PAR36 (Sealed Beam)

Type Lamp

Volts AC 12

Wattage 50

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch