Philips Lighting 50PAR36/WFL Incandescent Reflector Lamp, PAR36, 50W, 12V

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    50PAR36/WFL
  • Rexel Part Number:

    206146
  • UPC:

    046677296032

Incandescent Reflector Lamp, 50W, 12V, Bulb: PAR36, Base: Base: Screw Terminal (G53), Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. *Philips Part # 29603-8*

$ 46.66 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 50PAR36/WFL

Rexel Part # 206146

UPC 046677296032

UNSPSC 39101601

Base Screw Terminal (G53)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Shape PAR36 (Sealed Beam)

Type Lamp

Volts AC 12

Wattage 50

Place your Will Call order by clicking the cart button next to the appropriate Branch