Satco H7557 12 Watt PAR36 Emergency Building Bulb

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    H7557
  • Rexel Part Number:

    142863
  • UPC:

    045923043321

Incandescent Reflector Lamp, 12W, 12V, Bulb: PAR36, Base: Base: Screw Terminal (G53), Color Temperature: 2700K, Rated Average Life: 50 Hrs. *Satco Part # S4332*

$ 21.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # H7557

Rexel Part # 142863

UPC 045923043321

UNSPSC 39101605

Base Screw Terminal (G53)

Color Temperature 2700 (Warm White)

Shape PAR36 (Sealed Beam)

Type Lamp

Volts AC 12

Wattage 12

Place your Will Call order by clicking the cart button next to the appropriate Branch