Satco S4333 8 Watt PAR36 Emergency Building Bulb

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S4333
  • Rexel Part Number:

    142806
  • UPC:

    045923043338

Incandescent Reflector Lamp, 8W, 6V, Bulb: PAR36, Base: Base: Screw Terminal (G53), Color Temperature: 2700K, Rated Average Life: 50 Hrs. *Satco Part # 7613*

$ 12.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S4333

Rexel Part # 142806

UPC 045923043338

UNSPSC 39101605

Base Screw Terminal (G53)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Shape PAR36 (Sealed Beam)

Type Lamp

Volts AC 6

Wattage 8

Place your Will Call order by clicking the cart button next to the appropriate Branch