Cree Lighting PAR38-90W-30K-47D-B1 Dimmable LED Lamp

  • Mfr/Brand Name:

    Cree Lighting
  • Mfr Number:

    PAR38-90W-30K-47D-B1
  • Rexel Part Number:

    765791
  • UPC:

    849665002239

Dimmable LED Lamp, 18W, 120V, PAR38, E26, Lumens: 1500, CRI: 82, 3000K, Flood, 47 Degree

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Cree Lighting

Mfr Part # PAR38-90W-30K-47D-B1

Rexel Part # 765791

UPC 849665002239

UNSPSC 39112102

Angle 47

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 1500

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 18

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch