Eiko LED16WPAR38/NFL/841-DIM LED Lamp, Dimmable, PAR38, 16W, 120V, NFL25

  • Mfr/Brand Name:

    Eiko
  • Mfr Number:

    LED16WPAR38/NFL/841-DIM
  • Rexel Part Number:

    843886
  • UPC:

    031293084088

LED Lamp, Dimmable, 16 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1020, CRI: 80, Color Temperature: 4100K, Beam Angle: Narrow Flood 25 Degree

$ 45.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eiko

Mfr Part # LED16WPAR38/NFL/841-DIM

Rexel Part # 843886

UPC 031293084088

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 4100 (Cool White)

Lumens 1020

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 16

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch