Glass Surface Systems 15558-SYL Halogen Lamp, Coated, PAR38, 250W, 120V, FL30

Halogen Lamp, Coated, 250 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 3600, CRI: 100, Color Temperature: 3025K, Beam Angle: Flood 30 Degree, Rated Average Life: 4500 Hours

$ 23.58 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Glass Surface Systems

Mfr Part # 15558-SYL

Rexel Part # 398949

UPC

UNSPSC 39101612

Base Medium Screw Skirted (E26sk)

Color Rendering Index (CRI) 100

Color Temperature 3025 (Warm White)

Lumens 3600

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch