Green Creative 16155 LED Lamp, Dimmable, PAR38, 17W, 120V, FL40

  • Mfr/Brand Name:

    Green Creative
  • Mfr Number:

    16155
  • Rexel Part Number:

    877955
  • UPC:

    663593161550

LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1200, CRI: 90, Color Temperature: 4000K, Beam Angle: Flood 40 Degree

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Green Creative

Mfr Part # 16155

Rexel Part # 877955

UPC 663593161550

UNSPSC 39112102

Angle 40

Base Medium Screw (E26)

Color Rendering Index (CRI) 90

Color Temperature 4000 (Cool White)

Lumens 1200

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 17

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch