Green Creative 17PAR38G4/940FL/277V LED Lamp, Dimmable, PAR38, 17W, 277V, FL40

  • Mfr/Brand Name:

    Green Creative
  • Mfr Number:

    17PAR38G4/940FL/277V
  • Rexel Part Number:

    830582
  • UPC:

LED Lamp, Dimmable, 17 Watt, 277 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1200, CRI: 90, Color Temperature: 4000K, Beam Angle: Flood 40 Degree

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Green Creative

Mfr Part # 17PAR38G4/940FL/277V

Rexel Part # 830582

UPC

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 90

Color Temperature 4000 (Cool White)

Lumens 1200

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 277

Wattage 17

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch