Green Creative 17PAR38G4DIM/930FL40 LED Lamp, Dimmable, PAR38, 17W, 120V, FL40

  • Mfr/Brand Name:

    Green Creative
  • Mfr Number:

    17PAR38G4DIM/930FL40
  • Rexel Part Number:

    861711
  • UPC:

    663593151520

LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1150, CRI: 90, Color Temperature: 3000K, Beam Angle: Flood 40 Degree

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Green Creative

Mfr Part # 17PAR38G4DIM/930FL40

Rexel Part # 861711

UPC 663593151520

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 90

Color Temperature 3000 (Warm White)

Lumens 1150

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 17

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch