Green Creative 19PAR38G3DIM/830FL40 LED Lamp, Dimmable, PAR38, 19W, 120V, FL40

  • Mfr/Brand Name:

    Green Creative
  • Mfr Number:

    19PAR38G3DIM/830FL40
  • Rexel Part Number:

    781164
  • UPC:

    028672406333

LED Lamp, Dimmable, 19 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1260, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Green Creative

Mfr Part # 19PAR38G3DIM/830FL40

Rexel Part # 781164

UPC 028672406333

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 1260

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 19

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch