Osram Sylvania 39PAR38/HAL/NFL25-130V Halogen Lamp, PAR38, 39W, 130V, NFL25

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    39PAR38/HAL/NFL25-130V
  • Rexel Part Number:

    421832
  • UPC:

    04613516733

Halogen Lamp, 39 Watt, 130 Volt, 2850K, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 550, CRI: 100, Color Temperature: 2850K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 10 *Sylvania Part # 16733*

$ 7.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 39PAR38/HAL/NFL25-130V

Rexel Part # 421832

UPC 04613516733

UNSPSC 39101601

Base Medium Screw Skirted (E26sk)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 550

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 130

Wattage 39

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch