Osram Sylvania 39PAR38/HAL/SP10-120V Halogen Lamp, PAR38, 39W, 120V, SP10

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    39PAR38/HAL/SP10-120V
  • Rexel Part Number:

    457330
  • UPC:

    04613516728

Halogen Lamp, 39 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 550, CRI: 100, Color Temperature: 2850K, Beam Angle: Spot 10 Degree, Standard Case Qty: 10 *Sylvania Part # 16728*

$ 7.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 39PAR38/HAL/SP10-120V

Rexel Part # 457330

UPC 04613516728

UNSPSC 39101601

Base Medium Screw Skirted (E26sk)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 550

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 39

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch