Osram Sylvania 60PAR38/HAL/IR/NFL25/DL-120V Halogen Lamp, PAR38, 60W, 120V, NFL25

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    60PAR38/HAL/IR/NFL25/DL-120V
  • Rexel Part Number:

    448928
  • UPC:

    04613516585

Halogen Lamp, Double Life, 60 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 1100, CRI: 100, Color Temperature: 2850K, Beam Angle: Narrow Flood 25, Standard Case Qty: 10 *Sylvania Part # 16585*

$ 13.20 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 60PAR38/HAL/IR/NFL25/DL-120V

Rexel Part # 448928

UPC 04613516585

UNSPSC 39101601

Base Medium Screw Skirted (E26sk)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 1100

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch