Osram Sylvania 70PAR38/HAL/S/NFL25/RP-120V Halogen Lamp, PAR38, 70W, 120V, NFL25

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    70PAR38/HAL/S/NFL25/RP-120V
  • Rexel Part Number:

    486490
  • UPC:

    04613516745

Halogen Lamp, 70 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 1305, CRI: 99, Color Temperature: 2925K, Beam Angle: Narrow Flood 25 Degree, Rated Average Life: 1500 Hours, Note: RP indicates special retail packaging, Standard Case Qty: 10 *Sylvania Part # 16745*

$ 9.90 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 70PAR38/HAL/S/NFL25/RP-120V

Rexel Part # 486490

UPC 04613516745

UNSPSC 39101601

Base Medium Screw Skirted (E26sk)

Color Rendering Index (CRI) 99

Color Temperature 2925 (Warm White)

Lumens 1305

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 70

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch