SYLVANIA 80PAR38/HAL/S/SP10-120V Halogen Lamp, PAR38, 80W, 120V, SP10

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    80PAR38/HAL/S/SP10-120V
  • Rexel Part Number:

    457334
  • UPC:

    04613516747

Halogen Lamp, 80 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 1545, CRI: 99, Color Temperature: 2950K, Beam Angle: Spot 10 Degree, Standard Case Qty: 10 *Sylvania Part # 16747*

$ 9.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 80PAR38/HAL/S/SP10-120V

Rexel Part # 457334

UPC 04613516747

UNSPSC 39101601

Base Medium Screw Skirted (E26sk)

Color Rendering Index (CRI) 99

Color Temperature 2950 (Warm White)

Lumens 1545

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 80

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch