SYLVANIA LED11PAR38/DIM/830/FL30/RP LED Lamp, Dimmable, PAR38, 11W, 120V, FL30

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    LED11PAR38/DIM/830/FL30/RP
  • Rexel Part Number:

    824162
  • UPC:

    04613579096

LED Lamp, Dimmable, 11 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 30 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 79096*

$ 19.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # LED11PAR38/DIM/830/FL30/RP

Rexel Part # 824162

UPC 04613579096

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 800

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 11

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch