SYLVANIA LED14PAR38/DIM/830/FL40/W/RP LED Lamp, Dimmable, Wet Rated, PAR38, 14W, 120V, FL40

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    LED14PAR38/DIM/830/FL40/W/RP
  • Rexel Part Number:

    770012
  • UPC:

    04613578441

LED Lamp, Dimmable, Wet Rated, 14 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 78441*

$ 32.54 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # LED14PAR38/DIM/830/FL40/W/RP

Rexel Part # 770012

UPC 04613578441

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 1050

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 14

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch