Osram Sylvania LED17PAR38/DIM/930/FL40/P3 LED Lamp, Dimmable, PAR38, 17W, 120V, FL40

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED17PAR38/DIM/930/FL40/P3
  • Rexel Part Number:

    752160
  • UPC:

    046135784651

LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 94, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 *Sylvania Part # 78465*

$ 44.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED17PAR38/DIM/930/FL40/P3

Rexel Part # 752160

UPC 046135784651

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 94

Color Temperature 3000 (Warm White)

Lumens 1050

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 17

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch