Osram Sylvania LED17PAR38DIM830FL40GL1WRP/74070 ULTRA LED Lamp, Dimmable, PAR38, 17W, 120V, 3000K, FL40

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED17PAR38DIM830FL40GL1WRP/74070
  • Rexel Part Number:

    924449
  • UPC:

    046135740701

ULTRA LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1300, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Rated Life: 25000 Hours, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 74070*

$ 20.78 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED17PAR38DIM830FL40GL1WRP/74070

Rexel Part # 924449

UPC 046135740701

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Family / Style ULTRA

Lumens 1300

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 17

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch