Osram Sylvania LED17PAR38DIM830FL40WRP LED Lamp, Dimmable, Wet Rated, PAR38, 17W, 120V, FL40

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED17PAR38DIM830FL40WRP
  • Rexel Part Number:

    765571
  • UPC:

    04613575171

LED Lamp, Dimmable, Wet Rated, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1300, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 75171*

$ 44.14 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED17PAR38DIM830FL40WRP

Rexel Part # 765571

UPC 04613575171

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 1300

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 17

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch