Philips Lighting 16PAR38/END/FL25 2700 120V 6/1 16 W LED PAR38 Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    16PAR38/END/FL25 2700 120V 6/1
  • Rexel Part Number:

    297710
  • UPC:

    046677406981

LED Lamp, 16W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 600, CRI: 80, Color Temperature: 2700K, Beam Angle: 25º, Rated Average Life: 45,000 Hrs. *Philips Part # 40698-2* 50W Equivalent.

$ 86.15 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 16PAR38/END/FL25 2700 120V 6/1

Rexel Part # 297710

UPC 046677406981

UNSPSC 39111500

Angle 25

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm White)

Lumens 600

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 16

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch