Philips Lighting 16PAR38/END/FL25 4200 120V 6/1 16 W LED PAR38 Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    16PAR38/END/FL25 4200 120V 6/1
  • Rexel Part Number:

    206241
  • UPC:

    046677406790

LED Lamp, 16W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 850, CRI: 65, Color Temperature: 4200K, Beam Angle: 20º, Rated Average Life: 45,000 Hrs. *Philips Part # 40679-3* 75W Equivalent.

$ 121.62 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 16PAR38/END/FL25 4200 120V 6/1

Rexel Part # 206241

UPC 046677406790

UNSPSC 39111500

Angle 20

Base Medium Screw (E26)

Color Rendering Index (CRI) 65

Color Temperature 4200 (Cool White)

Lumens 850

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 16

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch