Philips Lighting 19.5PAR38/END/4000/F36 DIM 6/1 LED Lamp, PAR38, 19.5W, 120V

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    19.5PAR38/END/4000/F36 DIM 6/1
  • Rexel Part Number:

    472883
  • UPC:

    046677425500

Dimmable LED Lamp, 19.5W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 83, Color Temperature: 4000K, Beam Angle: 36º, Rated Average Life: 45,000 Hrs. *Philips Part # 42550-4* 75W Equivalent.

$ 86.36 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 19.5PAR38/END/4000/F36 DIM 6/1

Rexel Part # 472883

UPC 046677425500

UNSPSC 39112102

Angle 36

Base Medium Screw (E26)

Color Rendering Index (CRI) 83

Color Temperature 4000 (Cool White)

Lumens 1200

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 19.5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch