Philips Lighting 19PAR38/F36 2700 DIM AF RO 19W Dimmable LED PAR38 Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    19PAR38/F36 2700 DIM AF RO
  • Rexel Part Number:

    531111
  • UPC:

    046677429119

Dimmable LED Lamp, 19W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 83, Color Temperature: 2700K, Beam Angle: 36º, Rated Average Life: 25,000-50,000 Hrs. Energy Star Rated. *Philips Part # 42911-8. 75W Equivalent.

$ 93.98 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 19PAR38/F36 2700 DIM AF RO

Rexel Part # 531111

UPC 046677429119

UNSPSC 39112102

Angle 36

Base Medium Screw (E26)

Color Rendering Index (CRI) 83

Color Temperature 2700 (Warm White)

Lumens 1200

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 19

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch