Philips Lighting 50PAR38/IRC/FL25-120V Halogen Lamp, PAR38, 50W, 120V, FL25

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    50PAR38/IRC/FL25-120V
  • Rexel Part Number:

    205342
  • UPC:

    046677145064

Halogen Reflector Lamp, 50W, 120V, Bulb: PAR38, Base: Medium Screw Skirted (E26sk), Lumens: 950, Color Temperature: 2760K, Beam Angle: 25º, Rated Average Life: 4,200 Hrs. *Philips Part # 14506-0*

$ 30.35 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 50PAR38/IRC/FL25-120V

Rexel Part # 205342

UPC 046677145064

UNSPSC 39101601

Base Medium Screw Skirted (E26sk)

Color Rendering Index (CRI) 100

Color Temperature 2760 (Warm White)

Lumens 950

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 50

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch