Philips Lighting 70PAR38/IRC/HAL/FL25-120 Halogen Reflector Lamp, PAR38, 70W, 120V, FL25

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    70PAR38/IRC/HAL/FL25-120
  • Rexel Part Number:

    431662
  • UPC:

    046677138622

Halogen Reflector Lamp, 70W, 120V, Bulb: PAR38, Base: Medium Screw Skirted (E26sk), Lumens: 1550, Color Temperature: 2900K, Beam Angle: 25º, Rated Average Life: 4,200 Hrs. Replaces up to 90W Halogen. *Philips Part # 13862-8*

$ 30.35 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 70PAR38/IRC/HAL/FL25-120

Rexel Part # 431662

UPC 046677138622

UNSPSC 39101601

Base Medium Screw Skirted (E26sk)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 1550

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 70

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch