Philips Lighting 72PAR38/EVP/FL25 Halogen Reflector Lamp, PAR38, 72W, 120V, FL25

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    72PAR38/EVP/FL25
  • Rexel Part Number:

    463986
  • UPC:

    046677428938

Halogen Reflector Lamp, 72W, 120V, Bulb: PAR38, Base: Medium Screw Skirted (E26sk), Lumens: 1350, Color Temperature: 2880K, Beam Angle: 25º, Rated Average Life: 1,100 Hrs. Replaces up to 90W Halogen. *Philips Part # 42893-8*

$ 19.43 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 72PAR38/EVP/FL25

Rexel Part # 463986

UPC 046677428938

UNSPSC 39101601

Base Medium Screw Skirted (E26sk)

Color Rendering Index (CRI) 100

Color Temperature 2880 (Warm White)

Lumens 1350

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 72

View similar products in this category:

Is mfg part # 72PAR38/EVP/FL25  the same as 72PAR38/EV/FL25?

Asked by: Charlie
  • y_2017, m_4, d_22, h_8CST
  • bvseo_bulk, prod_bvqa, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_463986, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch