Philips Lighting 72PAR38/EVP/SP10 Halogen Reflector Lamp, PAR38, 72W, 120V, SP10

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    72PAR38/EVP/SP10
  • Rexel Part Number:

    463987
  • UPC:

    046677428945

Halogen Reflector Lamp, 72W, 120V, Bulb: PAR38, Base: Medium Screw Skirted (E26sk), Lumens: 1350, Color Temperature: 2880K, Beam Angle: 10º, Rated Average Life: 1,100 Hrs. *Philips Part # 42894-6*

$ 19.43 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 72PAR38/EVP/SP10

Rexel Part # 463987

UPC 046677428945

UNSPSC 39101601

Base Medium Screw Skirted (E26sk)

Color Rendering Index (CRI) 100

Color Temperature 2880 (Warm White)

Lumens 1350

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 72

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch