Philips Lighting 83PAR38/IRC+/FL25 120V 83 Watt Bulb PAR38 Halogen Flood

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    83PAR38/IRC+/FL25 120V
  • Rexel Part Number:

    452901
  • UPC:

    046677238513

Halogen Reflector Lamp, 83W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 2000, Color Temperature: 2730K, Beam Angle: 25º, Rated Average Life: 4,200 Hrs. *Philips Part # 23851-9*

$ 37.54 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 83PAR38/IRC+/FL25 120V

Rexel Part # 452901

UPC 046677238513

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2730 (Warm White)

Lumens 2000

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 83

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch