Philips Lighting K250PAR38/FL 250 Watt PAR38 Floodlight (Krypton)

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    K250PAR38/FL
  • Rexel Part Number:

    206375
  • UPC:

    046677374327

Incandescent Reflector Lamp, 250W, 120-130V, Bulb: PAR38, Base: Base: Medium Screw (E26), Lumens: 3100, Color Temperature: 2700K, Rated Average Life: 4,000 Hrs. *Philips Part # 37432-2*

$ 78.41 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # K250PAR38/FL

Rexel Part # 206375

UPC 046677374327

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 3100

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 250

Place your Will Call order by clicking the cart button next to the appropriate Branch