Satco S2257 Halogen Lamp, PAR38, 70W, 120V, FL30

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S2257
  • Rexel Part Number:

    487772
  • UPC:

    045923022579

Halogen Lamp, PAR38, 70 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 1380, Color Temperature: 3000K, Beam Angle: Flood 30 Degree

$ 9.15 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S2257

Rexel Part # 487772

UPC 045923022579

UNSPSC 39101601

Base Medium Screw Skirted (E26sk)

Color Rendering Index (CRI) 100

Color Temperature 3000 (Warm White)

Lumens 1380

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 70

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch