Satco S2322 Halogen Lamp, PAR38, 75W, 130V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S2322
  • Rexel Part Number:

    457247
  • UPC:

    04592302322

Halogen Lamp, 75 Watt, 130 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 960, Color Temperature: 2700K

$ 6.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S2322

Rexel Part # 457247

UPC 04592302322

UNSPSC 39111800

Base Medium Screw Skirted (E26sk)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 960

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 130

Wattage 75

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch