Satco S9095 LED Lamp, Dimmable, PAR38, 17W, 120V, FL40

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S9095
  • Rexel Part Number:

    802521
  • UPC:

    045923090950

LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1250, CRI: 80, Color Temperature: 4000K, Beam Angle: Flood 40 Degree

$ 20.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S9095

Rexel Part # 802521

UPC 045923090950

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 4000 (Cool White)

Lumens 1250

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 17

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch