Satco S9446 LED Lamp, Dimmable, PAR38, 15W, 120V, FL40

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S9446
  • Rexel Part Number:

    887092
  • UPC:

    045923094460

LED Lamp, Dimmable, 15 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1150, CRI: 80, Color Temperature: 3000K, Beam Angle: Flood 40 Degree

$ 19.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S9446

Rexel Part # 887092

UPC 045923094460

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 3000 (Warm White)

Lumens 1150

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 15

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch