TCP LED14E26P3827KNFL LED Lamp, Dimmable, PAR38, 14W, 120V, NFL25

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED14E26P3827KNFL
  • Rexel Part Number:

    507418
  • UPC:

    76214821332

LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 782, CRI: 85, Color Temperature: 2700K, Beam Angle: Narrow Flood 25 Degree

$ 49.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED14E26P3827KNFL

Rexel Part # 507418

UPC 76214821332

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 85

Color Temperature 2700 (Warm White)

Lumens 782

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 14

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch