TCP LED14P38D30KFL Dimmable LED Lamp, PAR38, 14W, 120V, FL40

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED14P38D30KFL
  • Rexel Part Number:

    690006
  • UPC:

    762148244493

Dimmable LED Lamp, 14W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1100, CRI: 82, Color Temperature: 3000K, Beam Angle: 40º, Rated Average Life: 25,000 Hrs. 75W Equivalent.

$ 50.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED14P38D30KFL

Rexel Part # 690006

UPC 762148244493

UNSPSC 39112102

Angle 40

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 1100

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 14

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch