TCP LED14P38D41KFL LED Lamp, Dimmable, PAR38, 14W, 120V, FL40

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED14P38D41KFL
  • Rexel Part Number:

    749754
  • UPC:

    762148245872

LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1150, CRI: 82, Color Temperature: 4100K, Beam Angle: 40º, Rated Average Life: 25,000 Hrs. 75W Equivalent.

$ 23.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED14P38D41KFL

Rexel Part # 749754

UPC 762148245872

UNSPSC 39101628

Angle 40

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 1150

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 14

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch