TCP LED17E26P3827KFL Dimmable LED Lamp, PAR38, 17W, 120V, FL40

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED17E26P3827KFL
  • Rexel Part Number:

    355420
  • UPC:

    762148196891

Dimmable LED Lamp, 17W, 120V, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 966, CRI: 85, Color Temperature: 2700K, Beam Angle: Flood 40 Degree, Rated Average Life: 50000 Hours. ### NOTE ### NO LONGER MADE ### SEE SUB ### PLATT# 100573 ###

$ 57.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED17E26P3827KFL

Rexel Part # 355420

UPC 762148196891

UNSPSC 39101600

Angle 40

Base Medium Screw (E26)

Color Rendering Index (CRI) 85

Color Temperature 2700 (Warm White)

Lumens 966

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 17

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch