TCP LED17E26P3827KFL Dimmable LED Lamp, PAR38, 17W, 120V, NFL25

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED17E26P3827KFL
  • Rexel Part Number:

    355418
  • UPC:

    762148196884

Dimmable LED Lamp, 17W, 120V, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1000, CRI: 85, Color Temperature: 2700K, Beam Angel: Narrow Flood 25 Degree. ### NOTE ### NO LONGER MADE ### SEE SUB ### 100573 ###

$ 51.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED17E26P3827KFL

Rexel Part # 355418

UPC 762148196884

UNSPSC 39101600

Angle 25

Base Medium Screw (E26)

Color Rendering Index (CRI) 85

Color Temperature 2700 (Warm White)

Lumens 1000

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 17

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch