TCP LED17E26P3830KFL Dimmable LED Lamp, PAR38, 17W, 120V, FL40

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED17E26P3830KFL
  • Rexel Part Number:

    296207
  • UPC:

    762148177890

Dimmable LED Lamp, 17W, 120V, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 85, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Rated Average Life: 50000 Hours. ### NOTE ### NO LONGER MADE ### SEE SUB ### PLATT# 080229 ###

$ 58.05 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED17E26P3830KFL

Rexel Part # 296207

UPC 762148177890

UNSPSC 39101600

Angle 40

Base Medium Screw (E26)

Color Rendering Index (CRI) 85

Color Temperature 3000 (Warm White)

Lumens 1050

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 17

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch