TCP LED17E26P3830KNFL Dimmable LED Lamp, PAR38, 17W, 120V, NFL25

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED17E26P3830KNFL
  • Rexel Part Number:

    325940
  • UPC:

    762148177906

Dimmable LED Lamp, 17W, 120V, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 85, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree

$ 51.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED17E26P3830KNFL

Rexel Part # 325940

UPC 762148177906

UNSPSC 39101600

Angle 25

Base Medium Screw (E26)

Color Rendering Index (CRI) 85

Color Temperature 3000 (Warm White)

Lumens 1050

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 17

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch