TCP LED17P38D27KFL LED Lamp, Dimmable, PAR38, 17W, 120V, FL40

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED17P38D27KFL
  • Rexel Part Number:

    619975
  • UPC:

    762148245766

LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 2700K, Beam Angle: Flood 40 Degree

$ 63.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED17P38D27KFL

Rexel Part # 619975

UPC 762148245766

UNSPSC 39112102

Angle 40

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1200

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 17

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch