TCP LED23E26P3830KFLND LED Lamp, Dimmable, PAR38, 23W, 120V, FL40

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED23E26P3830KFLND
  • Rexel Part Number:

    756575
  • UPC:

LED Lamp, Dimmable, 23 Watt, 120 Volt, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1600, CRI: 82, Color Temperature: 3000K, Beam Angle: 40º, Rated Average Life: 50,000 Hrs

$ 58.49 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED23E26P3830KFLND

Rexel Part # 756575

UPC

UNSPSC 39101628

Angle 40

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 1600

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 23

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch