Osram Sylvania 350PAR56/SP Incandescent Lamp, PAR56, 350W, 75V, SP

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    350PAR56/SP
  • Rexel Part Number:

    226862
  • UPC:

    04613514974

Incandescent Lamp, 300 Watt, 75 Volt, PAR56 (Sealed Beam), Base: Screw Terminal (MEP), Color Temperature: 2900K, Standard Case Qty: 6 *Sylvania Part # 14974*

$ 19.12 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 350PAR56/SP

Rexel Part # 226862

UPC 04613514974

UNSPSC 39101612

Color Temperature 2900 (Warm White)

Shape PAR56 (Sealed Beam)

Type Lamp

Volts AC 75

Wattage 350

Place your Will Call order by clicking the cart button next to the appropriate Branch