Osram Sylvania 500PAR56Q/HAL/WFL-120V Halogen Lamp, PAR56, 500W, 120V, WFL

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    500PAR56Q/HAL/WFL-120V
  • Rexel Part Number:

    3576
  • UPC:

    04613556212

Halogen Lamp, 500 Watt, 120 Volt, Bulb: PAR56 (Sealed Beam), Base: Mogul Screw End Prong (GX16d), Lumens: 8800, CRI: 100, Color Temperature: 2950K, Beam Angle: Wide Flood, Standard Case Qty: 12 *Sylvania Part # 56212*

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 500PAR56Q/HAL/WFL-120V

Rexel Part # 3576

UPC 04613556212

UNSPSC 39101601

Base Mogul Screw End Prong (GX16d)

Color Rendering Index (CRI) 100

Color Temperature 2950 (Warm White)

Lumens 8800

Shape PAR56 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 500

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch