SYLVANIA 500PAR64/NSP-120V Incandescent Lamp, PAR64, 500W, 120V, NSP

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    500PAR64/NSP-120V
  • Rexel Part Number:

    109388
  • UPC:

    04613514938

Incandescent Lamp, 500 Watt, 120 Volt, PAR64 (Sealed Beam), Base: External Mogul End Prong (GX16D), Lumens: 6500, CRI: 100, Color Temperature: 2850K, Beam Angle: Narrow Spot, Standard Case Qty: 6 *Sylvania Part # 14938*

$ 46.18 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 500PAR64/NSP-120V

Rexel Part # 109388

UPC 04613514938

UNSPSC 39101612

Base Mogul Screw End Prong (GX16d)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 6500

Shape PAR64 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 500

Place your Will Call order by clicking the cart button next to the appropriate Branch