SYLVANIA 202PS25/CL-125V Incandescent Bulb, PS25, 202W, 125V, Clear

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    202PS25/CL-125V
  • Rexel Part Number:

    242454
  • UPC:

    04613515581

Incandescent Bulb, 202 Watt, 125 Volt, Bulb: PS25 (Pear Straight), Base: Medium Screw (E26), Lumens: 2750, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 60 *Sylvania Part # 15581*

$ 6.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 202PS25/CL-125V

Rexel Part # 242454

UPC 04613515581

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 2750

Shape PS25 (Pear Straight)

Type Lamp

Volts AC 125

Wattage 202

Place your Will Call order by clicking the cart button next to the appropriate Branch